Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 4 mm Inside Dia.

  • Mfr # PE06M-NA-50

  • Zoro # G510993769


product price: $12.59
/ea

Key Features

Wall Thickness
1 mm
Outside Diameter Tolerance
+/-0.005 in
Bend Radius
31 4/5 mm
Does Not Contain
Does Not Impart Taste or Odor
For Fluid Type
Gas, Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06M-NA-50
Zoro #
G510993769
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter Tolerance
+/-0.005 in
Bend Radius
31 4/5 mm
Inside Diameter
4 mm
Overall Length
50 ft
Outside Diameter
6 mm

Details

Item
Poly Tubing
Does Not Contain
Does Not Impart Taste or Odor
For Fluid Type
Gas, Liquid
Maximum Operating Pressure
150 psi @ 75 Degrees F
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Color
White
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Maximum Operating Temperature
140 Degrees F
Application
Air, Lubricant, Water
Standards
FDA, NSF 61
Food Application
Food and Beverage
Clarity
Semi-Clear
Jacket Material
No Jacket
Tube Form
Coil
Autoclavable
No
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Material
Linear Low-Density Polyethylene
Hardness
Shore A 98
Material Trade Name
Value-Tube
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Metric
Peristaltic Pump Compatible
No

Description

Poly Tubing, Application Air, Lubricant, Water, Color White, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.