Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 5/16 in Inside Dia.

  • Mfr # HDPE716NA-50

  • Zoro # G910993536


product price: $22.39
/ea

Key Features

Wall Thickness
0.06 in
Tube Form
Coil
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE716NA-50
Zoro #
G910993536
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
7/16 in
Overall Length
50 ft
Inside Diameter
5/16 in
Bend Radius
4 3/8 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Poly Tubing
Tube Form
Coil
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant
Clarity
Semi-Clear
Does Not Contain
Does Not Impart Taste or Odor
Color
White
Features
Withstand Sterilization by Boiling
Fitting Compatibility
Compression, Push-to-Connect
Material
Polyethylene
Peristaltic Pump Compatible
No
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
System of Measurement
Inch
Hardness
Shore D 45
Jacket Material
No Jacket
Standards
FDA, NSF 51, NSF 61
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-50 Degrees F
For Fluid Type
Water
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
228 psi @ 75 Degrees F
Application
Air, Water
Autoclavable
No

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 5/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 228 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.