Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 5/32 in Inside Dia.

  • Mfr # PE14-BLK-50

  • Zoro # G810993773


product price: $12.39
/ea

Key Features

Wall Thickness
0.04 in
Maximum Vacuum Pressure
28 in Hg
Bend Radius
1 1/4 in
Overall Length
50 ft
Minimum Operating Temperature
-50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE14-BLK-50
Zoro #
G810993773
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 1/4 in
Overall Length
50 ft
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Poly Tubing
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-50 Degrees F
Clarity
Opaque
For Fluid Type
Gas, Liquid
Tube Form
Coil
Color
Black
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
System of Measurement
Inch
Material
Linear Low-Density Polyethylene
Peristaltic Pump Compatible
No
Flexibility
Flexible
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Material Trade Name
Value-Tube
Does Not Contain
Does Not Impart Taste or Odor
Jacket Material
No Jacket
Food Application
Food and Beverage
Maximum Operating Pressure
150 psi @ 75 Degrees F
Standards
FDA, NSF 61
Application
Air, Lubricant, Water
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Hardness
Shore A 98

Description

Poly Tubing, Application Air, Lubricant, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.