Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 5/32 in Inside Dia.

  • Mfr # PE14-BU-50

  • Zoro # G810993759


product price: $11.99
/ea

Key Features

Wall Thickness
0.04 in
Standards
FDA, NSF 61
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
For Fluid Type
Gas, Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE14-BU-50
Zoro #
G810993759
UPC #
-
Country of Origin
Germany

Dimensions

Wall Thickness
0.04 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1/4 in
Inside Diameter
5/32 in
Bend Radius
1 1/4 in
Overall Length
50 ft

Details

Item
Poly Tubing
Standards
FDA, NSF 61
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
For Fluid Type
Gas, Liquid
Maximum Vacuum Pressure
28 in Hg
Clarity
Opaque
Food Application
Food and Beverage
Material
Linear Low-Density Polyethylene
Jacket Material
No Jacket
System of Measurement
Inch
Color
Blue
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Application
Air, Lubricant, Water
Minimum Operating Temperature
-50 Degrees F
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
Does Not Contain
Does Not Impart Taste or Odor
Tube Form
Coil
Hardness
Shore A 98
Peristaltic Pump Compatible
No
Autoclavable
No
Maximum Operating Pressure
150 psi @ 75 Degrees F
Stripe Color
No Stripe
Material Trade Name
Value-Tube

Description

Poly Tubing, Application Air, Lubricant, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.