Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 5/32 in Inside Dia.

  • Mfr # PE14-NA-50

  • Zoro # G610993713


product price: $11.79
/ea

Key Features

Wall Thickness
0.06 in
Minimum Operating Temperature
-50 Degrees F
Outside Diameter
1/4 in
Inside Diameter
5/32 in
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE14-NA-50
Zoro #
G610993713
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Outside Diameter
1/4 in
Inside Diameter
5/32 in
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.005 in
Bend Radius
2 in

Details

Item
Poly Tubing
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Application
Air, Lubricant, Water
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Color
White
Material
Linear Low-Density Polyethylene
For Fluid Type
Gas, Liquid
Jacket Material
No Jacket
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Food Application
Food and Beverage
Material Trade Name
Value-Tube
Clarity
Opaque
Standards
FDA, NSF 61
Stripe Color
No Stripe
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Hardness
Shore A 98
Maximum Operating Pressure
150 psi @ 75 Degrees F
Tube Form
Coil
Autoclavable
No
Does Not Contain
Does Not Impart Taste or Odor
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
System of Measurement
Inch

Description

Poly Tubing, Application Air, Lubricant, Water, Color White, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.