Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 5/32 in Inside Dia.

  • Mfr # PE14-Y-50

  • Zoro # G410993753


product price: $11.79
/ea

Key Features

Wall Thickness
0.04 in
Flexibility
Flexible
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid
Bend Radius
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE14-Y-50
Zoro #
G410993753
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 1/4 in
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Item
Poly Tubing
Flexibility
Flexible
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid
Maximum Operating Temperature
140 Degrees F
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Vacuum Rated
Vacuum Rated
Application
Air, Lubricant, Water
Food Application
Food and Beverage
Autoclavable
No
Does Not Contain
Does Not Impart Taste or Odor
Hardness
Shore A 98
Material
Linear Low-Density Polyethylene
Maximum Operating Pressure
150 psi @ 75 Degrees F
System of Measurement
Inch
Maximum Vacuum Pressure
28 in Hg
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Material Trade Name
Value-Tube
Clarity
Opaque
Minimum Operating Temperature
-50 Degrees F
Tube Form
Coil
Color
Yellow
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Standards
FDA, NSF 61

Description

Poly Tubing, Application Air, Lubricant, Water, Color Yellow, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.