Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 6 mm Inside Dia.

  • Mfr # PE08M-NA-50

  • Zoro # G610993751


product price: $17.29
/ea

Key Features

Wall Thickness
1 mm
Hardness
Shore A 98
Peristaltic Pump Compatible
No
Application
Air, Lubricant, Water
Material
Linear Low-Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE08M-NA-50
Zoro #
G610993751
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
6 mm
Outside Diameter
8 mm
Overall Length
50 ft
Bend Radius
297/500 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Poly Tubing
Hardness
Shore A 98
Peristaltic Pump Compatible
No
Application
Air, Lubricant, Water
Material
Linear Low-Density Polyethylene
Food Application
Food and Beverage
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Material Trade Name
Value-Tube
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
175 psi @ 75 Degrees F
Tube Form
Coil
For Fluid Type
Gas, Liquid
Autoclavable
No
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Clarity
Semi-Clear
Color
White
Flexibility
Flexible
Does Not Contain
Does Not Impart Taste or Odor
Standards
FDA, NSF 61
Jacket Material
No Jacket
System of Measurement
Metric
Maximum Vacuum Pressure
28 in Hg
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids

Description

Poly Tubing, Application Air, Lubricant, Water, Color White, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 6 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.