Zoro Homepage
This item is Discontinued.
Zoro Select Poly Tubing, Spiral, OD 3/8 In, 23 In 4MPS-38-20

Poly Tubing, Spiral, OD 3/8 In, 23 In (Discontinued)

  • Mfr # 4MPS-38-20
  • Zoro # G3460877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MPS-38-20
Zoro #
G3460877
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
1/16 in
Tube Length
23 in
Tubing Length
23 in
Tube A Wall Thickness
0.063 in
Tube B Wall Thickness
0.063 in
Tube D Outside Diameter
3/8 in
Tube C Wall Thickness
0.063 in
Tube B Outside Diameter
3/8 in
Tube C Outside Diameter
3/8 in
Tubing Wall Thickness
0.063 in x 0.063 in x 0.063 in x 0.063 in
Tube D Inside Diameter
1/4 in
Tube A Outside Diameter
3/8 in
Tube B Inside Diameter
1/4 in
Tube A Inside Diameter
1/4 in
Tail Length
4 in
Overall Tubing Length
23 in
Tube D Wall Thickness
0.063 in
Tube C Inside Diameter
1/4 in

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 23 in, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.