Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tubing, Spiral, OD 4mm, 280mm

  • Mfr # 2MPS-04M-10-01

  • Zoro # G3342902


product price: $19.69
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
2.5 mm
Outside Dia.
4 mm
Wall Thickness
0.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPS-04M-10-01
Zoro #
G3342902
UPC #
-
Country of Origin
Sweden

Dimensions

Inside Dia.
2.5 mm
Outside Dia.
4 mm
Wall Thickness
0.75 mm
Tube Length
280 mm
Tube A Inside Diameter
2 13/32 mm
Tube B Inside Diameter
2 13/32 mm
Overall Tubing Length
28 cm
Tube B Outside Diameter
4 mm
Tube B Wall Thickness
0.78 mm
Tube A Wall Thickness
0.78 mm
Tail Length
4 in
Tube A Outside Diameter
4 mm

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Burst Pressure
420 psi
Tolerance
+/-0.004 in
Type
Bonded, Spiral
Vacuum Rating
28 in Hg
Item
Tubing
Temp. Range
-68 Degrees to 140 Degrees F
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Gas
Material
Polyurethane
Color
Black/Clear Blue
Features
Multiple-Bore Bonded Spiral
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 98
Tube B Clarity
Semi-Clear
System of Measurement
Metric
Tube B Color
Blue
Autoclavable
No
Tube A Color
Black
Maximum Operating Pressure
200 psi @ 75 Degrees F
Does Not Contain
Does Not Impart Taste
Bonding
Bonded Spiral
Maximum Vacuum Pressure
28 in Hg
Tube Form
Coil
Maximum Operating Temperature
160 Degrees F
Tube A Clarity
Opaque
For Fluid Type
Gas, Liquid, Oil
Industry Application
OEM
Number of Tubes
2
Material Trade Name
Surethane
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 28 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.