Zoro Homepage
This item is Discontinued.
Zoro Select Poly Tubing, Spiral, OD 4mm, 360mm 3MPS-04M-20

Poly Tubing, Spiral, OD 4mm, 360mm (Discontinued)

  • Mfr # 3MPS-04M-20
  • Zoro # G3360831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MPS-04M-20
Zoro #
G3360831
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.5 mm
Outside Dia.
4 mm
Wall Thickness
0.75 mm
Tube Length
360 mm
Tubing Length
44 cm
Overall Tubing Length
44 cm

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 3, Overall Tubing Length 44 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.