Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tubing, Spiral, OD 6mm, 260mm

  • Mfr # 2MPS-06M-05-01

  • Zoro # G2500617


product price: $20.79
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPS-06M-05-01
Zoro #
G2500617
UPC #
-
Country of Origin
Sweden

Dimensions

Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
Tube Length
260 mm
Overall Tubing Length
26 cm
Tube A Wall Thickness
1 mm
Tube B Outside Diameter
6 mm
Tube A Outside Diameter
6 mm
Tail Length
4 in
Tube B Wall Thickness
1 mm
Tube A Inside Diameter
4 mm
Tube B Inside Diameter
4 mm

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Item
Tubing
Tolerance
+/-0.004 in
Vacuum Rating
28 in Hg
Temp. Range
-68 Degrees to 140 Degrees F
Type
Bonded, Spiral
Burst Pressure
420 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Black/Clear Blue
Material
Polyurethane
Application
Gas
Tube A Color
Black
Tube Form
Coil
Material Trade Name
Surethane
Autoclavable
No
Does Not Contain
Does Not Impart Taste
Maximum Operating Pressure
180 psi @ 75 Degrees F
Number of Tubes
2
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-40 Degrees F
Tube B Clarity
Semi-Clear
Hardness
Shore A 98
Features
Multiple-Bore Bonded Spiral
For Fluid Type
Gas, Liquid, Oil
Maximum Operating Temperature
160 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Tube A Clarity
Opaque
System of Measurement
Metric
Industry Application
OEM
Vacuum Rated
Vacuum Rated
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tube B Color
Blue
Bonding
Bonded Spiral

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 26 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.