Zoro Homepage
This item is Discontinued.
Zoro Select Poly Tubing, Spiral, OD 6mm, 680mm 4MPS-06M-40

Poly Tubing, Spiral, OD 6mm, 680mm (Discontinued)

  • Mfr # 4MPS-06M-40
  • Zoro # G3484424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MPS-06M-40
Zoro #
G3484424
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
4 mm
Outside Dia.
6 mm
Wall Thickness
1 mm
Tube Length
680 mm
Tube B Inside Diameter
4 mm
Tube A Wall Thickness
1 mm
Tube D Inside Diameter
4 mm
Tube C Wall Thickness
1 mm
Tube C Outside Diameter
6 mm
Tube B Outside Diameter
6 mm
Tube B Wall Thickness
1 mm
Tube A Inside Diameter
4 mm
Overall Tubing Length
38 cm
Tube C Inside Diameter
4 mm
Tubing Wall Thickness
1 mm x 1 mm x 1 mm x 1 mm
Tube D Wall Thickness
1 mm
Tube D Outside Diameter
6 mm
Tube A Outside Diameter
6 mm
Tubing Length
38 cm
Tail Length
4 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear, Clear Blue, Light Blue
Item
Tubing
Burst Pressure
420 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Temp. Range
-68 Degrees to 140 Degrees F
Vacuum Rating
28 in Hg
Tolerance
+/-0.004 in
Type
Bonded, Spiral
Application
Gas
Color
Black/Clear Blue/Light Blue/Clear
Material
Polyurethane
Tube Form
Coil
Tradename Material
Surethane
Tube A Color
Black
Maximum Operating Pressure
180 psi @ 75 Degrees F
Does Not Contain
Does Not Impart Taste
Tubing OD
6 mm x 6 mm x 6 mm x 6 mm
Maximum Vacuum Pressure
28 in Hg
Tubing Color
Black x Blue x Clear
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Tubing ID
4 mm x 4 mm x 4 mm x 4 mm
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tube D Color
Clear
Autoclavable
No
Tube C Clarity
Opaque
Tubing Material
Polyurethane
System of Measurement
Metric
Bonding
Bonded Spiral
Maximum Operating Temperature
160 Degrees F
Tubing Hardness
Hard (A96+ D45+ or R50+)
Tube B Color
Blue
Material Trade Name
Surethane
Minimum Operating Temperature
-40 Degrees F
Tubing Reinforcement
Not Reinforced
Hardness
Shore A 98
Number of Tubes
4
Tube D Clarity
Clear
Vacuum Rated
Vacuum Rated
Tube B Clarity
Semi-Clear
Features
Multiple-Bore Bonded Spiral
Tube A Clarity
Opaque
Industry Application
OEM
For Fluid Type
Gas, Liquid, Oil
Tubing Clarity
Opaque x Semi-Clear x Opaque x Clear

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 38 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.