Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tubing, Spiral, OD 8mm, 840mm

  • Mfr # 4MPS-08M-40

  • Zoro # G2610054


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MPS-08M-40
Zoro #
G2610054
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
Tube Length
840 mm
Tail Length
4 in
Tube A Inside Diameter
5 mm
Tube A Wall Thickness
1.6 mm
Tube D Outside Diameter
8 mm
Tube B Inside Diameter
5 mm
Tube D Inside Diameter
5 mm
Tube D Wall Thickness
1.6 mm
Overall Tubing Length
84 cm
Tube C Wall Thickness
1.6 mm
Tube C Outside Diameter
8 mm
Tube B Wall Thickness
1.6 mm
Tube C Inside Diameter
5 mm
Tube B Outside Diameter
8 mm
Tube A Outside Diameter
8 mm

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear, Clear Blue, Light Blue
Tolerance
+/-0.004 in
Standards
NSF 51, NSF 61, RoHS Compliant
Item
Tubing
Type
Bonded, Spiral
Temp. Range
-68 Degrees to 140 Degrees F
Burst Pressure
420 psi
Vacuum Rating
28 in Hg
Material
Polyurethane
Color
Black/Clear Blue/Light Blue/Clear
Application
Gas
Tube A Color
Black
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Tube A Clarity
Opaque
Tube C Clarity
Opaque
Hardness
Shore A 98
Tube B Clarity
Semi-Clear
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
175 psi @ 75 Degrees F
Material Trade Name
Surethane
Features
Multiple-Bore Bonded Spiral
Industry Application
OEM
Bonding
Bonded Spiral
Does Not Contain
Does Not Impart Taste
Number of Tubes
4
Tube Form
Coil
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Gas, Liquid, Oil
System of Measurement
Metric
Autoclavable
No
Tube D Clarity
Clear
Vacuum Rated
Vacuum Rated
Tube B Color
Blue
Maximum Operating Temperature
160 Degrees F
Tube D Color
Clear

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 84 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.