Shop ZORO SELECT

Polycarbonate Plastic Sheet 12" L x 6" W x 1/16" Thick

  • Mfr # BULK-PS-PC-121
  • Zoro # G7865941

product price: 
$
9.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.0625 in
Plastic Width
6"
Plastic Length
12"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-121
Zoro #
G7865941
UPC #
193005888275
Country of Origin
Multiple
Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Clear
Thickness Tolerance
(-0.007" - +0.001")
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Friction Coefficient
0.53
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Shape
Bar
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Standards
UL 94 V-2
Friction Rating
Not Slippery
Grade
Standard
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.0013
Backing Type
Plain
Impact Strength
14.0 ft. - lbs./in.
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Weight
0.19 lb
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.007/-0.009 in
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Minimum Temperature
-40 Degrees F
Machinability
0%
Metal Detectable
Not Metal Detectable
Color
Colorless
Maximum Temperature
240 Degrees F
Flexural Modulus
2,350 MPa
Light Transmission
88%
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
6"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Width
6"
Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.