Shop ZORO SELECT

Polycarbonate Plastic Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PC-139
  • Zoro # G7852641

product price: 
$
7.35
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-139
Zoro #
G7852641
UPC #
193005892036
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2 in
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
6"
Width
6"
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.032" - +0")
Tensile Strength
9,700 psi
Material
Polycarbonate
Friction Coefficient
0.53
Grade
Standard
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.0013
Plastic Hardness
Rockwell R120
Impact Strength
14.0 ft. - lbs./in.
Backing Type
Plain
Friction Rating
Not Slippery
Standards
UL 94 V-2
Shape
Sheet
Tensile Strength Rating
Good

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.