Zoro Homepage

Polycarbonate Tube, 2ft, 1.84375" InW

  • Mfr # BULK-RPT-PC-12

  • Zoro # G1938022


product price: $34.89
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Square
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RPT-PC-12
Zoro #
G1938022
UPC #
193005451387
Country of Origin
China

Dimensions

Length
2 ft
Wall Thickness
0.08 in
Inside Height
1 27/32 in
Outside Width
2 in
Inside Width
1 27/32 in
Outside Height
2 in
Plastic Width
2 in x 2 in
Plastic Length
24 in

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.