Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolycarbonateBar, 1ftx2", 0.25"T, Colorless

  • Mfr # PS-PC-ESD-90

  • Zoro # G4474008


product price: $12.59
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PC-ESD-90
Zoro #
G4474008
UPC #
193005025007
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Width
2 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell R120
Tensile Strength
9,500 psi
UV Resistant
No
Water Absorption Rating
Good
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Friction Rating
Slippery
Impact Strength
16.0 ft-lb/in
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Friction Coefficient
0.45
Machinability
70 %
Plastic Thickness Tolerance
+0.01/-0.024 in
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Light Transmission
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
0.26 lb
Flexural Modulus
Not Rated
Static-Resistant
Static-Resistant

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.