Zoro Homepage

Polyester Braid and Steel Wire PVC

  • Mfr # ZUSA-HT-5691

  • Zoro # G406434857


product price: $1,834.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.297 in
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5691
Zoro #
G406434857
UPC #
193005280383
Country of Origin
China

Dimensions

Wall Thickness
0.297 in
Inside Diameter
2 in
Overall Length
100 ft
Bend Radius
13 3/4 in
Outside Diameter
2 19/32 in

Details

Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Standards
FDA
Material
PVC
Clarity
Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
Industry Application
Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
50 psi
Tube Form
Coil
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Jacket Material
No Jacket
Stripe Color
No Stripe
For Environment
High Pressure
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Flow Application
Food and Beverage
Food Application
Dairy, Food, and Beverage
Reinforcement
Polyester Braid/Steel Wire
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
System of Measurement
Inch
Peristaltic Pump Compatible
No
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 19/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.