Zoro Homepage

Polyester Braid and Steel Wire PVC

  • Mfr # ZUSA-HT-6828

  • Zoro # G706434816


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.266 in
Standards
FDA
Color
Clear
Application
Beverage, Food, Water
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6828
Zoro #
G706434816
UPC #
193005278946
Country of Origin
China

Dimensions

Wall Thickness
0.266 in
Bend Radius
11 13/16 in
Overall Length
10 ft
Inside Diameter
1 1/2 in
Outside Diameter
2 1/32 in

Details

Item
Tubing
Standards
FDA
Color
Clear
Application
Beverage, Food, Water
Material
PVC
Flexibility
Semi-Flexible
Flow Application
Food and Beverage
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Hardness
Shore A 65
Jacket Color
No Jacket
Industry Application
Pharmaceutical
System of Measurement
Inch
Clarity
Clear
For Fluid Type
Beverages
Reinforcement
Polyester Braid/Steel Wire
Autoclavable
No
For Environment
High Pressure
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
50 psi
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.