Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4352
  • Zoro # G100436195

product price: 
$
47.99
/ea

Key Features

Jacket Material
No Jacket
Shell Material
PVC
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4352
Zoro #
G100436195
UPC #
193005075941
Country of Origin
China
Item
Tubing
Jacket Material
No Jacket
Shell Material
PVC
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
Industry Application
Laboratory
Fitting Compatibility
Barbed
Maximum Operating Pressure
150 psi
Tube Form
Coil
Flexibility
Semi-Flexible
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 65
Resistance Properties
Hardening Resistant, Swelling Resistant
Reinforcement
Polyester Braid
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Minimum Operating Temperature
-40 Degrees F
Standards
3-A 20-27, FDA
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Peristaltic Pump Compatible
No
Chemical Compatibility
Color
Clear
Jacket Color
No Jacket
Autoclavable
No
Clarity
Clear
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Bend Radius
10 mm
Overall Length
50 ft
Outside Diameter
11 mm
Wall Thickness
2.5 mm
Inside Diameter
6 mm
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 11 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.