Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4355
  • Zoro # G000436363

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4355
Zoro #
G000436363
UPC #
193005075972
Country of Origin
China
Color
Clear
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Polyester Braid
Tube Form
Coil
System of Measurement
Metric
Clarity
Clear
Application
Beverage, Food, Water
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Standards
3-A 20-27, FDA
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food Application
Dairy, Food, and Beverage
Shell Material
PVC
Minimum Operating Temperature
-40 Degrees F
Industry Application
Laboratory
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Hardness
Shore A 65
Maximum Operating Pressure
120 psi
For Fluid Type
Beverages, Fuel, Lubricant
Item
Tubing
Material
PVC
Wire Color
Clear

Dimensions

Wall Thickness
3 mm
Outside Diameter
18 mm
Overall Length
50 ft
Inside Diameter
12 mm
Bend Radius
15 mm
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 18 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.