Shop ZORO SELECT
See all product information
Create Account
Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4359
- Zoro # G700436199
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Color
Clear
Bend Radius
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-4359
- Zoro #
- G700436199
- UPC #
- 193005076016
- Country of Origin
- China
Dimensions
- Bend Radius
- 40 mm
- Inside Diameter
- 32 mm
- Overall Length
- 50 ft
- Outside Diameter
- 42 mm
- Wall Thickness
- 5 mm
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 32 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 42 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.