Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4364
  • Zoro # G800436617

product price: 
$
34.59
/ea

Key Features

Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4364
Zoro #
G800436617
UPC #
193005076061
Country of Origin
China
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
Industry Application
Laboratory
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Metric
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Hardness
Shore A 65
Flexibility
Semi-Flexible
Maximum Operating Pressure
140 psi
Item
Tubing
Peristaltic Pump Compatible
No
Clarity
Clear
Jacket Material
No Jacket
Autoclavable
No
Tube Form
Coil
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Reinforcement
Polyester Braid
Fitting Compatibility
Barbed
Shell Material
PVC
Standards
3-A 20-27, FDA
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Color
Clear
Application
Beverage, Food, Water
Material
PVC
Wire Color
Clear

Dimensions

Bend Radius
15 mm
Inside Diameter
8 mm
Overall Length
25 ft
Wall Thickness
2.75 mm
Outside Diameter
13.5 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13.5 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.