Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4367
- Zoro # G400436604
product price:Â
$
84.35
/ea
Key Features
Application
Beverage, Food, Water
Shell Material
PVC
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flexibility
Semi-Flexible
Hardness
Shore A 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-4367
- Zoro #
- G400436604
- UPC #
- 193005076146
- Country of Origin
- China
Dimensions
- Wall Thickness
- 3 mm
- Bend Radius
- 20 mm
- Overall Length
- 25 ft
- Outside Diameter
- 26 mm
- Inside Diameter
- 19 mm
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 19 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 26 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.