Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4376
  • Zoro # G200436866

product price: 
$
21.19
/ea

Key Features

Maximum Operating Temperature
140 Degrees F
Color
Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Stripe Color
No Stripe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4376
Zoro #
G200436866
UPC #
193005076283
Country of Origin
China
Maximum Operating Temperature
140 Degrees F
Color
Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Maximum Operating Pressure
140 psi
Standards
3-A 20-27, FDA
Chemical Compatibility
Item
Tubing
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Minimum Operating Temperature
-40 Degrees F
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Food Application
Dairy, Food, and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 65
Fitting Compatibility
Barbed
Clarity
Clear
Industry Application
Laboratory
System of Measurement
Metric
Jacket Material
No Jacket
Reinforcement
Polyester Braid
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Color
No Jacket
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Wall Thickness
3 mm
Bend Radius
15 mm
Outside Diameter
16 mm
Overall Length
10 ft
Inside Diameter
10 mm
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 16 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.