Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4388
- Zoro # G000436721
product price:Â
$
12.25
/ea
Key Features
Autoclavable
No
Outside Diameter
18 mm
Shell Material
PVC
Chemical Compatibility
Ammonia,Freon 12,Hydrochloric Acid 10%,Hydrochloric Acid 48%,Hydrogen Peroxide,Iodine,Nitric Acid 35%,Phosphoric Acid 10%,Potassium Chloride,Potassium Hydroxide,Potassium Nitrate,Potassium Sulfate,Silver Nitrate,Sodium Carbonate,Sodium Chloride,Sodium Hypochlorite 5.5%,Sulfuric Acid 10,Tanning Extracts,Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 18 mm
- Inside Diameter
- 12 mm
- Bend Radius
- 15 mm
- Overall Length
- 5 ft
- Wall Thickness
- 3 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 18 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.