Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4392
  • Zoro # G900436982
product price: 
$
47.15
/ea

Key Features

Shell Material
PVC
Application
Beverage, Food, Water
Food Application
Dairy, Food, and Beverage
Color
Clear
Vacuum Rated
Not Rated for Vacuum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4392
Zoro #
G900436982
UPC #
193005076399
Country of Origin
China
Shell Material
PVC
Application
Beverage, Food, Water
Food Application
Dairy, Food, and Beverage
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Maximum Operating Pressure
50 psi
Stripe Color
No Stripe
Autoclavable
No
Tube Form
Coil
Standards
3-A 20-27, FDA
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Material
No Jacket
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 75
Item
Tubing
Industry Application
Laboratory
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Metric
Resistance Properties
Hardening Resistant, Swelling Resistant
Flexibility
Semi-Flexible
Jacket Color
No Jacket
Reinforcement
Polyester Braid
Chemical Compatibility
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Material
PVC
Wire Color
Clear

Dimensions

Outside Diameter
42 mm
Overall Length
5 ft
Inside Diameter
32 mm
Bend Radius
40 mm
Wall Thickness
5 mm
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 32 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 42 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews