Shop ZORO SELECT
See all product information
Create Account
Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4412
- Zoro # G000437513
product price:Â
$
47.99
/ea
Key Features
Food Application
Dairy, Food, and Beverage
Reinforcement
Polyester Braid
Inside Diameter
6 mm
Resistance Properties
Hardening Resistant, Swelling Resistant
Standards
3-A 20-27, FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Diameter
- 6 mm
- Overall Length
- 50 ft
- Wall Thickness
- 2.5 mm
- Outside Diameter
- 11 mm
- Bend Radius
- 3/8 in
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 11 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.