Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4417
  • Zoro # G600437357

product price: 
$
28.99
/ea

Key Features

Color
White
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4417
Zoro #
G600437357
UPC #
193005073121
Country of Origin
China
Color
White
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
Hardness
Shore A 65
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Industry Application
Laboratory
Clarity
Opaque
Fitting Compatibility
Barbed
Item
Tubing
Jacket Material
No Jacket
Tube Form
Coil
Autoclavable
No
Food Application
Dairy, Food, and Beverage
Maximum Operating Pressure
150 psi
System of Measurement
Metric
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
No
Chemical Compatibility
Reinforcement
Polyester Braid
Shell Material
PVC
Material
PVC
Wire Color
White

Dimensions

Wall Thickness
2.5 mm
Outside Diameter
9 mm
Inside Diameter
4 mm
Bend Radius
3/8 in
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.