Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4418
  • Zoro # G000437438

product price: 
$
28.95
/ea

Key Features

Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Color
White
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4418
Zoro #
G000437438
UPC #
193005073183
Country of Origin
China
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Color
White
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Application
Beverage, Food, Water
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Shell Material
PVC
Autoclavable
No
Jacket Color
No Jacket
Maximum Operating Pressure
150 psi
System of Measurement
Metric
Clarity
Opaque
Flexibility
Semi-Flexible
Hardness
Shore A 65
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Reinforcement
Polyester Braid
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Standards
3-A 20-27, FDA
Fitting Compatibility
Barbed
Item
Tubing
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Not Rated for Vacuum
Material
PVC
Wire Color
White
Traction Material
PVC

Dimensions

Wall Thickness
2.5 mm
Outside Diameter
11 mm
Bend Radius
3/8 in
Inside Diameter
6 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 11 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.