Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4425
- Zoro # G500438102
product price:Â
$
15.15
/ea
Key Features
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Color
White
Outside Diameter
13.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 13.5 mm
- Wall Thickness
- 2.75 mm
- Bend Radius
- 5/8 in
- Overall Length
- 10 ft
- Inside Diameter
- 8 mm
- Length
- 10 ft
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13.5 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.