Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4486
- Zoro # G700438629
product price:Â
$
70.29
/ea
Key Features
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Fuel, Lubricant
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Jacket Material
No Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-4486
- Zoro #
- G700438629
- UPC #
- 193005073343
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Inside Diameter
- 1/4 in
- Outside Diameter
- 1/2 in
- Bend Radius
- 3/8 in
- Wall Thickness
- 0.125 in
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.