Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4496
  • Zoro # G900437224
product price: 
$
46.39
/ea

Key Features

Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4496
Zoro #
G900437224
UPC #
193005073527
Country of Origin
China
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
System of Measurement
Inch
Flexibility
Semi-Flexible
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Standards
3-A 20-27, FDA
Autoclavable
No
Clarity
Opaque
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Maximum Operating Pressure
140 psi
Hardness
Shore A 65
Industry Application
Laboratory
Shell Material
PVC
Item
Tubing
Reinforcement
Polyester Braid
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Color
White
Material
PVC
Wire Color
White
Traction Material
PVC

Dimensions

Wall Thickness
0.125 in
Overall Length
25 ft
Outside Diameter
5/8 in
Bend Radius
5/8 in
Inside Diameter
3/8 in
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews