Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4505
  • Zoro # G100437215

product price: 
$
30.19
/ea

Key Features

Reinforcement
Polyester Braid
Application
Beverage, Food, Water
Tube Form
Coil
Hardness
Shore A 65
Resistance Properties
Hardening Resistant, Swelling Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4505
Zoro #
G100437215
UPC #
193005073640
Country of Origin
China
Reinforcement
Polyester Braid
Application
Beverage, Food, Water
Tube Form
Coil
Hardness
Shore A 65
Resistance Properties
Hardening Resistant, Swelling Resistant
Food Application
Dairy, Food, and Beverage
System of Measurement
Inch
Chemical Compatibility
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Minimum Operating Temperature
-40 Degrees F
Industry Application
Laboratory
Jacket Color
No Jacket
Clarity
Opaque
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Color
White
For Fluid Type
Beverages, Fuel, Lubricant
Autoclavable
No
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
Shell Material
PVC
Maximum Operating Pressure
115 psi
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Item
Tubing
Maximum Operating Temperature
140 Degrees F
Material
PVC
Wire Color
White

Dimensions

Bend Radius
5/8 in
Outside Diameter
7/8 in
Inside Diameter
3/16 in
Overall Length
10 ft
Wall Thickness
0.125 in
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 115 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.