Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4535
  • Zoro # G800437935
product price: 
$
89.89
/ea

Key Features

Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Standards
3-A 20-27, FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4535
Zoro #
G800437935
UPC #
193005079123
Country of Origin
China
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Jacket Material
No Jacket
For Fluid Type
Beverages, Fuel, Lubricant
Reinforcement
Polyester Braid
Industry Application
Laboratory
Maximum Operating Pressure
140 psi
Item
Tubing
Clarity
Opaque
Stripe Color
No Stripe
Chemical Compatibility
Color
Gray
Jacket Color
No Jacket
Shell Material
PVC
Tube Form
Coil
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Hardness
Shore A 65
Material
PVC
Wire Color
Gray

Dimensions

Overall Length
50 ft
Outside Diameter
9/16 in
Inside Diameter
5/16 in
Wall Thickness
0.125 in
Bend Radius
5/8 in
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews