Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4541
- Zoro # G300438470
product price:Â
$
24.55
/ea
Key Features
Overall Length
25 ft
Reinforcement
Polyester Braid
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 25 ft
- Inside Diameter
- 1/4 in
- Wall Thickness
- 0.094 in
- Outside Diameter
- 3/8 in
- Bend Radius
- 3/8 in
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.