Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4551

  • Zoro # G900438368


product price: $18.39
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 70
Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4551
Zoro #
G900438368
UPC #
193005079222
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
9/16 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
1/2 in
Inside Diameter
5/16 in
Overall Length
10 ft
Outside Diameter
9/16 in
Bend Radius
5/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 70
Max. Pressure
217.5 psi
Tube Color
Gray
Item
Tubing
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
SAE or Metric
SAE
Color
Gray
Standards
3-A 20-27, FDA
System of Measurement
Inch
Stripe Color
No Stripe
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Pressure
140 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Hardness
Shore A 65
Reinforcement
Polyester Braid
Chemical Compatibility
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant

Description

Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.