Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4560
  • Zoro # G300436322

product price: 
$
12.99
/ea

Key Features

Food Application
Dairy, Food, and Beverage
Color
Gray
Chemical Compatibility
Clarity
Opaque
Tube Form
Coil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4560
Zoro #
G300436322
UPC #
193005079284
Country of Origin
China
Food Application
Dairy, Food, and Beverage
Color
Gray
Chemical Compatibility
Clarity
Opaque
Tube Form
Coil
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 65
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
140 psi
Maximum Operating Temperature
140 Degrees F
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Item
Tubing
Standards
3-A 20-27, FDA
For Fluid Type
Beverages, Fuel, Lubricant
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Shell Material
PVC
Industry Application
Laboratory
System of Measurement
Inch
Material
PVC
Wire Color
Gray

Dimensions

Inside Diameter
3/8 in
Wall Thickness
0.125 in
Overall Length
5 ft
Bend Radius
5/8 in
Outside Diameter
5/8 in
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.