Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4561
- Zoro # G000436349
product price:Â
$
16.79
/ea
Key Features
Peristaltic Pump Compatible
No
Industry Application
Laboratory
Inside Diameter
5/8 in
Chemical Compatibility
Ammonia,Freon 12,Hydrochloric Acid 10%,Hydrochloric Acid 48%,Hydrogen Peroxide,Iodine,Nitric Acid 35%,Phosphoric Acid 10%,Potassium Chloride,Potassium Hydroxide,Potassium Nitrate,Potassium Sulfate,Silver Nitrate,Sodium Carbonate,Sodium Chloride,Sodium Hypochlorite 5.5%,Sulfuric Acid 10,Tanning Extracts,Zinc Chloride
Overall Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Diameter
- 5/8 in
- Overall Length
- 5 ft
- Bend Radius
- 5/8 in
- Outside Diameter
- 7/8 in
- Wall Thickness
- 0.125 in
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 115 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.