Polyester Filter Felt, Shape Roll, 25 ft L
Mfr # BULK-FFS-PET-4
Zoro # G606115761
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
5/64 in
Grade
Filter
Length
25 ft
Material
Synthetic Polyester Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FFS-PET-4
Zoro #
G606115761
UPC #
193005290030
Country of Origin
United States
Dimensions
Thickness
5/64 in
Length
25 ft
Width
6 ft
Details
Item
Polyester Filter Felt Roll
Grade
Filter
Material
Synthetic Polyester Felt
Backing Type
Plain
Color
White
Reinforced Material
Polyester
Shape
Sheet
Wool Content
0 %
Micron Rating
1 micron
Density
0.969 lb/sq yd
Maximum Temperature
325 Degrees F
Description
Polyester Filter Felt Roll, Material Synthetic Polyester Felt, Shape Sheet, Length 25 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.969 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.