Polyester Filter Felt, Shape Roll, 25 ft L
Mfr # BULK-FFS-PP-18
Zoro # G206115772
product price: $178.99
/eaKey Features
Thickness
5/64 in
Grade
Filter
Length
25 ft
Material
Synthetic Polypropylene Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FFS-PP-18
Zoro #
G206115772
UPC #
193005286521
Country of Origin
United States
Dimensions
Thickness
5/64 in
Length
25 ft
Width
6 ft
Details
Item
Polyester Filter Felt Roll
Grade
Filter
Material
Synthetic Polypropylene Felt
Backing Type
Plain
Color
White
Density
0.657 lb/sq yd
Shape
Sheet
Micron Rating
25 micron
Wool Content
0 %
Maximum Temperature
250 Degrees F
Reinforced Material
Polypropylene
Description
Polyester Filter Felt Roll, Material Synthetic Polypropylene Felt, Shape Sheet, Length 25 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.657 lb/sq yd, Color White, Maximum Temperature 250 Degrees F, Reinforced Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.