Polyestr Braid Reinforced Silicone Tubng

  • Mfr # ZUSA-HT-3946
  • Zoro # G900437491
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Vacuum Rated
Not Rated for Vacuum
Resistance Properties
High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Mineral Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3946
Zoro #
G900437491
UPC #
193005071387
Country of Origin
China
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Mineral Oil
Color
White
Jacket Color
No Jacket
Autoclavable
Yes
For Fluid Type
Beverages
Minimum Operating Temperature
-80 Degrees F
System of Measurement
Metric
Hardness
Shore A 70
Reinforcement
Polyester Braid
Clarity
Semi-Clear
Maximum Operating Temperature
420 Degrees F
Maximum Operating Pressure
145 psi
Tube Form
Coil
Item
Tubing
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
For Environment
High Temperature
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Standards
3-A 18-03, FDA, NSF 51
Shell Material
Silicone
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Material
Silicone
Wire Color
White

Dimensions

Overall Length
25 ft
Outside Diameter
8 mm
Inside Diameter
3 mm
Wall Thickness
2.5 mm
Bend Radius
20 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews