Polyestr Braid Reinforced Silicone Tubng

  • Mfr # ZUSA-HT-3967
  • Zoro # G400438394
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
420 Degrees F
Jacket Material
No Jacket
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3967
Zoro #
G400438394
UPC #
193005071431
Country of Origin
China
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
420 Degrees F
Jacket Material
No Jacket
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
System of Measurement
Metric
Peristaltic Pump Compatible
No
Tube Form
Coil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Shell Material
Silicone
Application
Beverage, Food, Water
For Environment
High Temperature
Color
White
Flexibility
Semi-Flexible
Autoclavable
Yes
Jacket Color
No Jacket
Maximum Operating Pressure
145 psi
For Fluid Type
Beverages
Reinforcement
Polyester Braid
Resistance Properties
High Temperature Resistant
Minimum Operating Temperature
-80 Degrees F
Item
Tubing
Hardness
Shore A 70
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Standards
3-A 18-03, FDA, NSF 51
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Material
Silicone
Wire Color
White

Dimensions

Inside Diameter
8 mm
Bend Radius
20 mm
Wall Thickness
2.75 mm
Outside Diameter
13.5 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 13.5 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews