Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod, 1"Dia, 2ftL, Black

  • Mfr # RUHMWBK1.000VIRGIN

  • Zoro # G916213188


product price: $10.25
/ea

Key Features

Material
UHMW Polyethylene
Shape
Rod
Color
Black
Water Absorption
0.01 %
Standards
3-A Dairy, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWBK1.000VIRGIN
Zoro #
G916213188
UPC #
-
Country of Origin
United States

Dimensions

Plastic Diameter
1 in
Plastic Length
24 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in

Details

Material
UHMW Polyethylene
Shape
Rod
Color
Black
Water Absorption
0.01 %
Standards
3-A Dairy, FDA, USDA
Plastic Clarity
Opaque
Friction Coefficient
0.12
Item
Polyethylene Rod
Fabrication
Molded
Wear Rate
6.75 x 10^-4 cu mm/N-m
Machinability
85 %
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Impact Strength
No Break
Light Transmission
90 %
Shore Hardness
66 Shore D
Tensile Strength
5,800 psi
Dielectric Strength
900 V/mil
Metal Detectable
Not Metal Detectable
Minimum Temperature
-22 Degrees F
Rockwell Hardness
64 HRR
FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Maximum Temperature
180 Degrees F
Flexural Modulus
125,000 psi

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 24 in, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.