Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), 300 lb Load Capacity, 2 Shelves, 24 in W

  • Mfr # MY2030-24BL

  • Zoro # G5261094


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
34 1/2 in
Overall Width
24 in
Material
Polymer (Shelf)
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2030-24BL
Zoro #
G5261094
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
35 1/2 in
Overall Length
34 1/2 in
Overall Width
24 in
Caster Dia.
4"
Top Shelf Height
35 3/4 in
Shelf Width
23 3/8 in
Lip Height
3/8 in
Handle Height
35 1/2 in
Caster Width
1 in
Shelf Length
31 1/4 in
Caster Wheel Dia.
4 in
Overall LxWxH
34-1/2 in x 24 in x 35-1/2 in
Shelf LxW
31-1/4 in x 23-3/8 in
Shelf Lip Height
7/16 in
Bottom Shelf Lip Height
7/16 in
Top Shelf Lip Height
7/16 in

Details

Material
Polymer (Shelf)
Color
Black (Shelf), Silver (Leg)
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" x 1" Thermoplastic Rubber
Handle Type
Flat
Adjustable Increments
1 in
Number of Shelves
2
Distance Between Middle and Bottom Shelf
24"
Assembled/Unassembled
Unassembled
Distance Between Shelves
24 in
Electrical Included
No
Distance Between Top and Middle Shelf
24"
Shelf Material
Polymer
Non-Marking
No
Standards
NSF
Leg Material
Steel
Utility Cart Item
Flat Handle Utility Cart
Cart Shelf Style
Lipped
Shelf Color
Black
Leg Color
Silver
Finish
Chrome Plated (Leg)
Handle Included
Yes
Caster Type
(4) Swivel
Caster Material
Thermoplastic Rubber
Utility Cart Shelf Style
Lipped
Capacity per Shelf
150 lb
Number of Drawers
0
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Lip Style
4-Sided Lipped
Caster Brake Type
No Brake Included
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Thermoplastic Rubber

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 31 in, Shelf Width 23 in, Top Shelf Height 36 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products