Shop ZORO SELECT
See all product information
Create Account
Polypropylene Combination Nipple
Mfr # BULK-CN-17
Zoro # G924479798
product price:Â
$
5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Thread Size
1 1/2"
Material
Polypropylene
Max. Working Pressure @ 70 F
125 psi
Barb Size
1 1/2 in
Hose Fitting B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CN-17
- Zoro #
- G924479798
- UPC #
- 197666278185
- Country of Origin
- United States
- Material
- Polypropylene
- Max. Working Pressure @ 70 F
- 125 psi
- Hose Fitting B Connection Type
- Threaded
- Item
- Barbed Hose Fitting
- Temp. Range
- 23 Degrees to 212 Degrees F
- Thread Type
- NPT
- For Hose I.D.
- 1 1/2 in
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Polypropylene, No, 125 psi, Temp. Range 23 Degrees to 212 Degrees F, Thread Size 1 1/2 In., Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.