Polypropylene Filter Felt, Sheet, 5 ft L
- Mfr # BULK-FFS-PP-2
- Zoro # G306115818
product price:Â
$
50.79
/ea
Key Features
Thickness
5/64 in
Grade
Filter
Length
5 ft
Material
Synthetic Polypropylene Felt
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FFS-PP-2
- Zoro #
- G306115818
- UPC #
- 193005287559
- Country of Origin
- United States
- Item
- Polypropylene Filter Felt Sheet
- Grade
- Filter
- Material
- Synthetic Polypropylene Felt
- Backing Type
- Plain
- Color
- White
- Wool Content
- 0 %
- Reinforced Material
- Polypropylene
- Micron Rating
- 5 micron
- Maximum Temperature
- 250 Degrees F
- Shape
- Sheet
- Density
- 0.688 lb/sq yd
- Shell Material
- Synthetic Polypropylene Felt
- Wire Color
- White
- Traction Material
- Synthetic Polypropylene Felt
Dimensions
- Thickness
- 5/64 in
- Length
- 5 ft
- Width
- 6 ft
Description
Polypropylene Filter Felt Sheet, Material Synthetic Polypropylene Felt, Shape Sheet, Length 5 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.688 lb/sq yd, Color White, Maximum Temperature 250 Degrees F, Reinforced Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.