Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Pellets, White, 5 lb Bag

  • Mfr # BULK-IJMP-12

  • Zoro # G808330504


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Material
Copolymer Polypropylene
Color
White
Grade
Standard
Density
0.9 g/cc
Minimum Temperature
60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-12
Zoro #
G808330504
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
Polypropylene Pellets
Material
Copolymer Polypropylene
Color
White
Grade
Standard
Density
0.9 g/cc
Minimum Temperature
60 Degrees F
Rockwell Hardness
Not Rated
Standards
FDA 21 CFR 177.1520
Impact Strength
3.3 ft-lb
Clarity
Opaque
Minimum Plastic Shrinkage
0.08 %
Tensile Strength
3,800 psi
Maximum Melt Flow Rate
0.8 gpm
Maximum Temperature
115 Degrees F
Hardness
Not Rated
Maximum Plastic Shrinkage
0.13 %
Minimum Melt Flow Rate
0.8 gpm
FDA Compliance
FDA 21 CFR 177.1520

Description

Polypropylene Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.