Polypropylene Plastic Sheet 12" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-PP-277
  • Zoro # G7862189
product price: 
$
8.95
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/16 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PP-277
Zoro #
G7862189
UPC #
193005875749
Country of Origin
China

Dimensions

Plastic Thickness
1/16 in
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width
8"
Thickness
1/16"
Length
12"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Material
Polypropylene
Tensile Strength
4,200 psi
Standards
FDA, UL 94 HB
Operating Temp. Range
0 Degrees to 180 Degrees F
Impact Strength
1.2 ft. - lbs./in.
Thickness Tolerance
(-0.004" - +0.001")
Tensile Strength Rating
Poor
Plastic Density
0.033 lbs / cu. in.
Friction Rating
Slippery
Friction Coefficient
0.5
Grade
Standard
Plastic Hardness
Rockwell M85
Plastic Clarity
Semi-Clear
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Shape
Sheet
Water Absorption
0.0001
Backing Type
Plain

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.