Shop ZORO SELECT

Polypropylene Plastic Sheet 48" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-PP-343
  • Zoro # G7849379

product price: 
$
22.25
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/16 in
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PP-343
Zoro #
G7849379
UPC #
193005875794
Country of Origin
China

Dimensions

Plastic Thickness
1/16 in
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength
1.2 ft. - lbs./in.
Tensile Strength
4,200 psi
Material
Polypropylene
Operating Temp. Range
0 Degrees to 180 Degrees F
Water Absorption
0.0001
Shape
Sheet
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Backing Type
Plain
Plastic Density
0.033 lbs / cu. in.
Friction Coefficient
0.5
Plastic Clarity
Semi-Clear
Friction Rating
Slippery

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.